This product requires certification to purchase.

3/8 in. OD x MNPT Stainless Steel Male Connector

You last purchased this on
 
Tylok

CS-Lok® 3/8 in. OD x MNPT Stainless Steel Male Connector

  • Fast #
  • Part #TSS6SMC6
  • Item #3003383
  • Manufacturer Part #SS-6-SMC-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

CS-Lok® 3/8 in. OD x MNPT Stainless Steel Male Connector

  • Fast #
  • Part #TSS6SMC6
  • Item #3003383
  • Manufacturer Part #SS-6-SMC-6
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 21915
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Clean Bagged:
No
Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Connector, Single, Straight
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
1-57/100 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UL Listed:
No