This product requires certification to purchase.

1 in. OD x MNPT Stainless Steel Male Connector

You last purchased this on
 
Tylok

DMC 1 in. OD x MNPT Stainless Steel Male Connector

  • Fast #
  • Part #TSS16DMC16
  • Item #1591023
  • Manufacturer Part #SS-16-DMC-16
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

DMC 1 in. OD x MNPT Stainless Steel Male Connector

  • Fast #
  • Part #TSS16DMC16
  • Item #1591023
  • Manufacturer Part #SS-16-DMC-16
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 670
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Double ferrule swaging action
  • Total component interchangeability
  • Heat code traceable
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.3, ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276
Clean Bagged:
No
Collection:
DMC
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Connector
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
2-9/20 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
UL Listed:
No