This product requires certification to purchase.

1/2 in. OD Tube x MNPT Steel 90 Degree Double Weld Elbow

You last purchased this on
 
Tylok

DME 1/2 in. OD Tube x MNPT Steel 90 Degree Double Weld Elbow

  • Fast #
  • Part #TS8DME8
  • Item #2967721
  • Manufacturer Part #S-8-DME-8
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

DME 1/2 in. OD Tube x MNPT Steel 90 Degree Double Weld Elbow

  • Fast #
  • Part #TS8DME8
  • Item #2967721
  • Manufacturer Part #S-8-DME-8
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108
Clean Bagged:
No
Collection:
DME
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Double, Elbow, Straight
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
UL Listed:
No