This product requires certification to purchase.

3/4 x 1/2 x 2-11/100 in. OD Tube 316 Stainless Steel Reducing Union

You last purchased this on
 
Tylok

SRU 3/4 x 1/2 x 2-11/100 in. OD Tube 316 Stainless Steel Reducing Union

  • Fast #
  • Part #TSS12SRU8
  • Item #4414482
  • Manufacturer Part #SS-12-SRU-8
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tylok

SRU 3/4 x 1/2 x 2-11/100 in. OD Tube 316 Stainless Steel Reducing Union

  • Fast #
  • Part #TSS12SRU8
  • Item #4414482
  • Manufacturer Part #SS-12-SRU-8
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
SRU
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing, Union
Length:
2-11/100 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.