This product requires certification to purchase.

23-5/8 in. 5.2 cu. ft. Compact, Full Refrigerator in Panel Ready

You last purchased this on
 
U-Line

3000 Series 23-5/8 in. 5.2 cu. ft. Compact, Full Refrigerator in Panel Ready

  • Fast #
  • Part #UUHRE524IG01A
  • Item #7867849
  • Manufacturer Part #UHRE524-IG01A
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
U-Line

3000 Series 23-5/8 in. 5.2 cu. ft. Compact, Full Refrigerator in Panel Ready

  • Fast #
  • Part #UUHRE524IG01A
  • Item #7867849
  • Manufacturer Part #UHRE524-IG01A
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): 114
  • Maximum Can Capacity (12 oz): 172
  • Maximum Wine Bottle Capacity (.75 L): N/A
  • Maximum Ice Storage: N/A
  • Maximum Daily Ice Production: N/A
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
ADA Compliant:
No
AMP:
1.2
CEC Compliant:
For Sale in CA
Capacity:
5.2 cu ft
Collection:
3000 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
23-7/16 in
Energy Star Compliant:
Yes
Handle Material:
Stainless Steel
Height:
33-11/16 in
Installation Type:
Built-in, Freestanding
Number of Shelves:
3
Proposition 65:
WARNING: This product can expose you to 1,4-Dioxane, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
4.9 cu ft
Refrigerator Type:
Compact, Counter Depth, Full
Temperature Range:
34 to 70 Deg F
UL Listed:
Yes
Volts:
115V
Width:
23-5/8 in