This product requires certification to purchase.

17 in. 12 lb. Crescent Ice Maker in White Solid

You last purchased this on
 
U-Line

Marine Series 17 in. 12 lb. Crescent Ice Maker in White Solid

  • Fast #
  • Part #UUMCR014WC02A
  • Item #9756478
  • Manufacturer Part #UMCR014-WC02A
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
U-Line

Marine Series 17 in. 12 lb. Crescent Ice Maker in White Solid

  • Fast #
  • Part #UUMCR014WC02A
  • Item #9756478
  • Manufacturer Part #UMCR014-WC02A
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Makes crescent shaped cubes approx. 1/2" W x 3/4" H x 2 1/4" L
  • Produces up to 23 lb. of ice per day
  • Stores 12 lb. of ice
  • On/off switch
  • White interior
  • Stainless steel handle (7/8" diameter)
  • Field reversible door is shipped right-hand hinged
  • Built-in or freestanding
  • No drain required
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.2, 6, 2.5
CEC Compliant:
For Sale in CA
Capacity:
12 lb
Collection:
Marine Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Height:
25-1/8 in
Installation Type:
Built-in, Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Power Source:
Electric
Refrigerant:
R-600A
Shape:
Crescent
UL Listed:
Yes
Volts:
230V
Width:
15-1/8 in