This product requires certification to purchase.

14-15/16 in. 2.9 cu. ft. Wine Cooler in Panel Ready/Black

You last purchased this on
 
U-Line

Wine Captain®1000 Series 14-15/16 in. 2.9 cu. ft. Wine Cooler in Panel Ready/Black

  • Fast #
  • Part #UU1215WCINT00B
  • Item #7138197
  • Manufacturer Part #U-1215WCINT-00B
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
U-Line

Wine Captain®1000 Series 14-15/16 in. 2.9 cu. ft. Wine Cooler in Panel Ready/Black

  • Fast #
  • Part #UU1215WCINT00B
  • Item #7138197
  • Manufacturer Part #U-1215WCINT-00B
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Panel Ready/Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): N/A
  • Maximum Can Capacity (12 oz): N/A
  • Maximum Wine Bottle Capacity (.75 L): 24
  • Maximum Ice Storage: N/A
  • Maximum Daily Ice Production: N/A
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
2.9 cu ft
Collection:
Wine Captain®1000 Series
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready/Black
Depth:
23-1/4 in
Energy Star Compliant:
No
Height:
34-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in, Freestanding
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to Acetaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Refrigerator Type:
Wine Coolers
Smart Home Enabled:
No
Temperature Range:
38 to 65 Deg F
UL Listed:
Yes
Volts:
115V
Width:
14-15/16 in