This product requires certification to purchase.

5 ft. Cast Iron Baseboard Assembly

You last purchased this on
 
U.S. Boiler Company

9A Series 5 ft. Cast Iron Baseboard Assembly

  • Fast #
  • Part #U9A5C
  • Item #665483
  • Manufacturer Part #9A5C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

9A Series 5 ft. Cast Iron Baseboard Assembly

  • Fast #
  • Part #U9A5C
  • Item #665483
  • Manufacturer Part #9A5C
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
4100
Collection:
9A Series
Height:
9-7/8 in
Length:
5 ft
Material:
Cast Iron
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Width:
2-1/2 in