This product requires certification to purchase.

You last purchased this on
 
U.S. Boiler Company

Alliance™ SL

  • Fast #
  • Part #UAL50SL
  • Item #3260419
  • Manufacturer Part #AL50SL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

Alliance™ SL

  • Fast #
  • Part #UAL50SL
  • Item #3260419
  • Manufacturer Part #AL50SL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Long-life, corrosion resistance featuring hydrastone lining; Outstanding hot water production
  • Long-life, corrosion resistance featuring hydrastone lining
  • TPI thermostat control included
  • Requires Certification

Specifications

Capacity:
50 gal
Collection:
Alliance™ SL
Diameter:
26 in
Energy Star Compliant:
No
First Hour Rating:
320
Height:
41 in
Lining of Tank:
Hydrastone
Material:
Hydrastone
Power Source:
Indirect
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Indirect Fired
Weight:
238 lb