Alliance™ SL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Long-life, corrosion resistance featuring hydrastone lining; Outstanding hot water production
- Long-life, corrosion resistance featuring hydrastone lining
- TPI thermostat control included
Specifications
- Capacity:
- 70 gal
- Collection:
- Alliance™ SL
- Diameter:
- 28 in
- Energy Star Compliant:
- No
- First Hour Rating:
- 340
- Height:
- 46 in
- Lining of Tank:
- Hydrastone
- Material:
- Hydrastone
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 290 lb