Residential Gas Boiler Propane and Natural Gas
Alpine™ Residential Gas Boiler Propane and Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reliable condensing boiler work horse for light commercial use
- Reliable, world-leading, stainless-steel watertube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Plain-language Panasonic display terminal with help and diagnostics
- Lowest waterside pressure drop in class
- 3 pump relays
- Stackable
- Modbus and Enviracom communications
-
Green
Specifications
- AFUE:
- 94.10 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 375000
- BTU Heat Rating:
- 326000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Alpine™
- Condensing:
- Yes
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 44 in
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 399 MBH
- Installation Type:
- Floor Mount
- Length:
- 27 in
- MBH:
- 399
- Material:
- Stainless Steel
- Media:
- Hot Water/Steam
- NSF Certified:
- No
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Volts:
- 24/120V
- Width:
- 16-11/16 in