Alpine™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reliable condensing boiler work horse.
- Reliable, world-leading, stainless-steel watertube heat exchanger
- Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
- Plain-language Panasonic display terminal with help and diagnostics
- Boiler loop circulator included
- 3 pump relays
- QUICKSTART Installation Sheet included for fast, easy installation
- Wall or floor model in this same boiler SKU (to 210 MBH size)
- Modbus and Enviracom communications
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 262000
- BTU Heat Rating:
- 228000 Btu/h
- Boiler Type:
- Condensing Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Alpine™
- Condensing:
- Yes
- Depth:
- 22 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 33 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 285 MBH
- Installation Type:
- Floor Mount
- Length:
- 26-5/8 in
- MBH:
- 285
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 16-11/16 in