This product requires certification to purchase.

Residential Gas Boiler Natural Gas

You last purchased this on
 
U.S. Boiler Company

Aspen™ Residential Gas Boiler Natural Gas

  • Fast #
  • Part #UASPN205A6L00M
  • Item #7391687
  • Manufacturer Part #ASPN-205A-6L00M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

Aspen™ Residential Gas Boiler Natural Gas

  • Fast #
  • Part #UASPN205A6L00M
  • Item #7391687
  • Manufacturer Part #ASPN-205A-6L00M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Industry-proven firetube boiler rich with premium features and contractor conveniences
  • Reliable, world-leading, stainless-steel firetube heat exchanger
  • Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
  • Plain-language Panasonic display terminal with help and diagnostics
  • Top and bottom water connections
  • Pre-piped and pre-wired for LWCO accessory
  • Universal Vent; Saves purchase of vent adapter
  • Wall-hung; Low cost floor stand accessory available
  • Modbus and Enviracom communications
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
ASME:
ASME-H
Application:
Residential
BTU:
189000
BTU Heat Rating:
164000 Btu/h
Boiler Type:
Condensing Boiler
CEC Compliant:
For Sale in CA
Collection:
Aspen™
Condensing:
Yes
Depth:
21 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
34 in
Ignition System:
Electric Spark
Input (MBH):
205 MBH
Installation Type:
Floor Mount, Wall Mount
Length:
19-7/8 in
MBH:
205
Material:
Stainless Steel
Media:
Hot Water/Steam
NSF Certified:
No
Phase:
Single Phase
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
120V
Width:
19-7/8 in