This product requires certification to purchase.

High Temperature Limit Switch for Alpine Series 80 and Apex Series 80

You last purchased this on
 
U.S. Boiler Company

High Temperature Limit Switch for Alpine Series 80 and Apex Series 80

  • Fast #
  • Part #U10712101
  • Item #7249129
  • Manufacturer Part #107121-01
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

High Temperature Limit Switch for Alpine Series 80 and Apex Series 80

  • Fast #
  • Part #U10712101
  • Item #7249129
  • Manufacturer Part #107121-01
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine U.S. boiler company service part
  • Requires Certification

Specifications

Brand Model Compatibility:
ALP080B, ALP080W, ALP105B, ALP105W, ALP150B, ALP150W, ALP210B, ALP210BW, ALP210W, Alpine Series 80, Apex Series 80
Height:
8 in
Product Type:
High Limit Sensor
Proposition 65:
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
4 in