KD AB STEAMMAX 100MBH STEAM NAT EI POLIDORO BNR PS802 LWCO
KD AB STEAMMAX 100MBH STEAM NAT EI POLIDORO BNR PS802 LWCO
Product Details
Product Details
- Unprecedented gas, steam reliability and installation flexibility
- Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions.
- Full, split or individual cast iron sections serve contractor preferences.
- Tappings- Full selection in multiple locations
- Rear, low-profile draft diverter eases retro fitting.
- SteamMax Control Suite includes CSD-1 options.
- Available- Pre-cut, near boiler piping kits speed-up and improve residential steam plumbing.
- Un-matched Residential Steam Corrosion Warranty
Specifications
- BTU:
- 82000
- Color Finish Name:
- Blue
- Depth:
- 30 in
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- MBH:
- 100