This product requires certification to purchase.

KD IS STEAMMAX 450MBH STEAM NAT EI POLIDORO BNR CG400 LWCO

You last purchased this on
 
U.S. Boiler Company

KD IS STEAMMAX 450MBH STEAM NAT EI POLIDORO BNR CG400 LWCO

  • Fast #
  • Part #USTMX450NRHKI
  • Item #9553377
  • Manufacturer Part #STMX450N-RH-KI
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

KD IS STEAMMAX 450MBH STEAM NAT EI POLIDORO BNR CG400 LWCO

  • Fast #
  • Part #USTMX450NRHKI
  • Item #9553377
  • Manufacturer Part #STMX450N-RH-KI
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Unprecedented gas, steam reliability and installation flexibility
  • Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions.
  • Full, split or individual cast iron sections serve contractor preferences.
  • Tappings- Full selection in multiple locations
  • Rear, low-profile draft diverter eases retro fitting.
  • SteamMax Control Suite includes CSD-1 options.
  • Available- Pre-cut, near boiler piping kits speed-up and improve residential steam plumbing.
  • Requires Certification

Specifications

BTU:
365000
Color Finish Name:
Blue
Depth:
30 in
Fuel Type:
Natural Gas
Height:
41 in
MBH:
450