87% - 115 MBH - 3-Pass Cast Iron Water Boiler w/ IQ Control System™ - less Burner - w/ Grundfos® Circulator
MPO-IQ™ 87% - 115 MBH - 3-Pass Cast Iron Water Boiler w/ IQ Control System™ - less Burner - w/ Grundfos® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-pass High Efficiency Heat Exchanger
- Advanced, Intelligent IQ Control System
- ECM pump included
- Two total pump relays for extra zone or DHW
- American-made cast iron heat exchanger
- Lifetime, limited warranty
- Designed for easy maintenance
Recommended Accessories
Specifications
- AFUE:
- 87.00 %
- ASME:
- ASME H
- Application:
- Residential
- BTU:
- 85000
- BTU Heat Rating:
- 101000 Btu/h
- Boiler Type:
- Oil Boiler
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.7 gal
- Collection:
- MPO-IQ™
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 85 MBH
- Installation Type:
- Floor Mount
- Material:
- Cast Iron
- NSF Certified:
- No
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Volts:
- 120V
- Watts:
- 2 kW
- Width:
- 21-9/16 in