Residential Gas Boiler 200 MBH Natural Gas
This product has been replaced by
Manufacturer Part #ALTAC-200-1G00
Residential Gas Boiler 200 MBH Natural Gas
Product Details
Product Details
- No-touch, gas-adaptive set up speeds start-up and prevents errors
- Sensor-less reset environmental response for added efficiency and short-cycling prevention
- Instantaneous DHW response time
- Includes primary/secondary piping manifold
- Fastest, open service access; 3 of 4 jacket panels quickly removable
- Switchable LP conversion included
- Reliable, world-leading, stainless-steel watertube heat exchanger
- Universal vent connector
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 123000
- BTU Heat Rating:
- 141000 Btu/h
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Depth:
- 21 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.7 gpm
- Fuel Type:
- Natural Gas
- Height:
- 30 in
- Input (MBH):
- 200 MBH
- Length:
- 18 in
- MBH:
- 200
- Material:
- Stainless Steel
- Power Source:
- Gas
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- Width:
- 18 in