This product requires certification to purchase.

84% - 69 MBH - Natural Gas Cast Iron Water Boiler - w/ Grundfos® Circulator

You last purchased this on
 
U.S. Boiler Company

Series 2™ 84% - 69 MBH - Natural Gas Cast Iron Water Boiler - w/ Grundfos® Circulator

  • Fast #
  • Part #U203ENG0
  • Item #8155536
  • Manufacturer Part #203EN-G0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

Series 2™ 84% - 69 MBH - Natural Gas Cast Iron Water Boiler - w/ Grundfos® Circulator

  • Fast #
  • Part #U203ENG0
  • Item #8155536
  • Manufacturer Part #203EN-G0
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Classic chimney-vented cast-iron gas replacement boiler with common connections and low-water-cut-off included.
  • Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
  • Integrated diagnostic control with digital display and LED indicators
  • Two pump relays
  • LWCO included; Pre-installed protection
  • Clean appearance; Controls inside boiler jacket
  • ECM Circulator included
  • Mushroom center draft diverter and motorized vent damper
  • Altitude and LP Conversion kits required when applicable
  • Requires Certification

Specifications

AFUE:
84.00 %
ASME:
ASME-H
Application:
Residential
BTU:
50000
BTU Heat Rating:
58000 Btu/h
CEC Compliant:
For Sale in CA
Capacity:
2 gal
Collection:
Series 2™
Condensing:
No
Depth:
27 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
32 in
Ignition System:
Electric Spark
Input (MBH):
69 MBH
Installation Type:
Floor Mount
Length:
26 in
MBH:
69
Material:
Cast Iron
NSF Certified:
No
Phase:
Single Phase
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
120V