Boiler Natural Gas
Series 3™ Boiler Natural Gas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Premium cast-iron gas boiler with advanced controls and stylized jacket
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with two pump relays
- Intuitive, IQ Panel with plug-and-play LWCO and Outdoor reset options
- Contemporary appearance; Controls inside boiler jacket
- Optional touch-screen control panel
- Circulator included
- Rear draft diverter
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 88000
- BTU Heat Rating:
- 77000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3 gal
- Collection:
- Series 3™
- Condensing:
- No
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 105 MBH
- Installation Type:
- Floor Mount
- Length:
- 26 in
- MBH:
- 105
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 16 in