This product requires certification to purchase.

Residential Water/Steam Boiler 147 MBH

U.S. Boiler Company

V8H™ Series Residential Water/Steam Boiler 147 MBH

  • Fast #
  • Part #UPV8H3WETGBWF
  • Item #9276030
  • Manufacturer Part #PV8H3WET-GBWF
3.4 out of 5 Customer Rating
Brand image
U.S. Boiler Company

V8H™ Series Residential Water/Steam Boiler 147 MBH

  • Fast #
  • Part #UPV8H3WETGBWF
  • Item #9276030
  • Manufacturer Part #PV8H3WET-GBWF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
85.00 %
Application:
Heating, Residential
BTU:
109000
BTU Heat Rating:
147000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
Capacity:
1.05 gal
Collection:
V8H™ Series
Depth:
17-1/8 in
Height:
32-1/4 in
Input (MBH):
140 MBH
MBH:
147
Material:
Cast Iron
Media:
Hot Water/Steam
UPC:
672616808815
Width:
24 in