This product requires certification to purchase.

84% - 210 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator

You last purchased this on
 
U.S. Boiler Company

X-2™ 84% - 210 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator

  • Fast #
  • Part #UX207NGH
  • Item #8941380
  • Manufacturer Part #X-207N-GH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Boiler Company

X-2™ 84% - 210 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator

  • Fast #
  • Part #UX207NGH
  • Item #8941380
  • Manufacturer Part #X-207N-GH
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Classic chimney-vented cast-iron gas boiler with integral, rear draft diverter and low-water-cut-off included.
  • Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
  • Integrated diagnostic control with digital display and LED indicators
  • Two pump relays
  • LWCO included; Pre-installed protection
  • Clean appearance; Controls inside boiler jacket
  • ECM Circulator included
  • Rear draft diverter
  • Altitude and LP Conversion kits required when applicable
  • Ask about altitude boilers
  • Requires Certification

Specifications

AFUE:
84.00 %
ANSI:
ANSI 211, ANSI 70, ANSI CSD-1, ANSI Z223.1
ASME:
ASME-H
Application:
Residential
BTU:
176000
BTU Heat Rating:
153000 Btu/h
Boiler Type:
Cast Iron Boiler
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B149.1, CSA C22.1
Capacity:
6 gal
Collection:
X-2™
Condensing:
No
Depth:
34 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
40 in
Ignition System:
Electric Spark
Input (MBH):
210 MBH
Installation Type:
Floor Mount
Length:
39 in
MBH:
210
Material:
Cast Iron
Media:
Hot Water
NSF Certified:
No
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
UL Listed:
No
Volts:
120V
Width:
25 in