84% - 245 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator
X-2™ 84% - 245 MBH - Natural Gas Water Boiler - w/ Grundfos® Circulator
Product Details
Product Details
- Classic chimney-vented cast-iron gas boiler with integral, rear draft diverter and low-water-cut-off included.
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with digital display and LED indicators
- Two pump relays
- LWCO included; Pre-installed protection
- Clean appearance; Controls inside boiler jacket
- ECM Circulator included
- Rear draft diverter
- Altitude and LP Conversion kits required when applicable
- Ask about altitude boilers
Specifications
- AFUE:
- 84.00 %
- ANSI:
- ANSI 211, ANSI 70, ANSI CSD-1, ANSI Z223.1
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 205000
- BTU Heat Rating:
- 178000 Btu/h
- Boiler Type:
- Cast Iron Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B149.1, CSA C22.1
- Capacity:
- 7 gal
- Collection:
- X-2™
- Condensing:
- No
- Depth:
- 34 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 245 MBH
- Installation Type:
- Floor Mount
- Length:
- 39 in
- MBH:
- 245
- Material:
- Cast Iron
- Media:
- Hot Water
- NSF Certified:
- No
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 28 in