20 in. Hex Lid Sewer Valve Box
20 in. Hex Lid Sewer Valve Box
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Application:
- Heavy Duty
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 20 in
- Diameter - Inside 1:
- 12 in
- Length:
- 15 in
- Material:
- Iron
- Product Type:
- Lid, Sewer Valve Box