This product requires certification to purchase.

Rheemed and Chamfer Handhole

You last purchased this on
 
U.S. Foundry

Rheemed and Chamfer Handhole

  • Fast #
  • Part #U7610FC
  • Item #119136
  • Manufacturer Part #7610FC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Foundry

Rheemed and Chamfer Handhole

  • Fast #
  • Part #U7610FC
  • Item #119136
  • Manufacturer Part #7610FC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
13-1/4 in
Diameter - Inside 1:
9-3/16 in
Height:
7 in
Material:
Iron
Product Type:
Cover, Ring