3 in. Tyton Rubber Gasket for Ductile Iron Pipe
3 in. Tyton Rubber Gasket for Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.10
- AWWA:
- AWWA C-110
- Diameter - Inside 1:
- 3 in
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber