This product requires certification to purchase.

5 ft. Carbon Steel Rod

You last purchased this on
 
U.S. Pipe & Foundry

5 ft. Carbon Steel Rod

  • Fast #
  • Part #CCSPRS
  • Item #5146604
  • Manufacturer Part #CSPRS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

5 ft. Carbon Steel Rod

  • Fast #
  • Part #CCSPRS
  • Item #5146604
  • Manufacturer Part #CSPRS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
5 ft
Material:
Carbon Steel, Rubber
Rod Size (in):
7/16 in
Tool Type:
Probe Rod