This product requires certification to purchase.

You last purchased this on
 
U.S. Pipe & Foundry

P-401

  • Fast #
  • Part #FERP412X
  • Item #1839503
  • Manufacturer Part #670610514299
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S. Pipe & Foundry

P-401

  • Fast #
  • Part #FERP412X
  • Item #1839503
  • Manufacturer Part #670610514299
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
P-401
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Protecto P-401
UL Listed:
No