1-1/2 in. Plastic Bulkhead Fitting
Uniseal® 1-1/2 in. Plastic Bulkhead Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Uniseal®
- Color Finish Name:
- Black
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic