This product requires certification to purchase.

1 in. Blade Bushing

You last purchased this on
 
U.S.SAWS

1 in. Blade Bushing

  • Fast #
  • Part #UBUSH0120375
  • Item #2303335
  • Manufacturer Part #BUSH0120375
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S.SAWS

1 in. Blade Bushing

  • Fast #
  • Part #UBUSH0120375
  • Item #2303335
  • Manufacturer Part #BUSH0120375
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This adapter is a permanent and reusable bushing to reduce blade arbors from 1" to 20 mm
  • Re-usable bushing
  • Quick and easy to install
  • Requires Certification

Specifications

Application:
Cast, Ductile Iron, PVC
Diameter:
1 in
Product Type:
Blade Bushing
Tool Type:
Blade Bushing
Weight:
0.05 lb