This product requires certification to purchase.

110V Beveller Assembly with Blade and Carry Case

You last purchased this on
 
U.S.SAWS

110V Beveller Assembly with Blade and Carry Case

  • Fast #
  • Part #UUS26550
  • Item #2400595
  • Manufacturer Part #US26550
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S.SAWS

110V Beveller Assembly with Blade and Carry Case

  • Fast #
  • Part #UUS26550
  • Item #2400595
  • Manufacturer Part #US26550
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cut and bevel PVC sewer pipe with one tool
  • Lightweight and easy to handle
  • Adjustable for 6" through 12" PVC pipe
  • Uses a 4-1/2" Tiger tooth blade
  • Includes: DeWalt grinder, 110V battery charger, (2) batteries, carrying case, 16 flute beveller and 4-1/2" tiger tooth blade
  • Requires Certification

Documents


Specifications

Application:
Plastic Pipe, Sewer
Diameter:
4-1/2 in
Fits Pipe Size:
6 in - 16 in
Material:
Plastic
Number of Tools Included:
6
Power Source:
Battery
Tool Type:
Beveler Assembly
Volts:
20V
Weight:
22 lb