Battery Operated Water Feed Tank for US72000 Hydraulic Chain Saw
Battery Operated Water Feed Tank for US72000 Hydraulic Chain Saw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Capacity 5 gallon
- Oversized wheels and lifting handle allow you to get around the job site easily
- Includes a 9 ft. coil hose to reach into tight spaces.
Documents
Specifications
- Application:
- Water Tanks
- ETL Listed:
- No
- Power Source:
- Battery
- Tool Type:
- Water Feed Tank
- UL Listed:
- No
- Weight:
- 34 lb