This product requires certification to purchase.

Beveller Assembly

You last purchased this on
 
U.S.SAWS

Beveller Assembly

  • Fast #
  • Part #UUS24061
  • Item #4440645
  • Manufacturer Part #US24061
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S.SAWS

Beveller Assembly

  • Fast #
  • Part #UUS24061
  • Item #4440645
  • Manufacturer Part #US24061
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • U.S.SAWS 8 flute beveller provides a smoother finish when beveling plastic pipe
  • It installs quickly, safely, easily, and allows for a one-person operation-bevel in or out of a trench
  • The beveller can be attached or removed without disturbing the blade
  • U.S.SAWS 8 flute bevelers are recommended for use on all PVC pipe; 6" to 16" diameter pipe
  • Recommended for electric power tools
  • For use on C-900 and C-905 pipe 6" to 14" diameter
  • Designed for STIHL saws
  • Requires Certification

Documents


Specifications

Application:
Asphalt, Concrete
Fits Pipe Size:
6 in - 16 in
Tool Type:
Beveler Assembly
Weight:
2 lb