This product requires certification to purchase.

4X080X7/8-5/8 TIGER TOOTH BLD

You last purchased this on
 
U.S.SAWS

Perrin & Rowe 4X080X7/8-5/8 TIGER TOOTH BLD

  • Fast #
  • Part #UAPB04080
  • Item #7163955
  • Manufacturer Part #APB04080
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
U.S.SAWS

Perrin & Rowe 4X080X7/8-5/8 TIGER TOOTH BLD

  • Fast #
  • Part #UAPB04080
  • Item #7163955
  • Manufacturer Part #APB04080
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vacuum braised diamond grit blade for exceptionally fast, smooth cutting in nearly all materials
  • Best value per cut
  • Side grit protection
  • For use on ductile iron pipe, cast iron, rebar, angle iron, threaded rod, plastic pipe and wood
  • For use with a hand-held saw
  • Requires Certification

Specifications

Application:
Pipe Cutter
Blade Material:
Diamond
Blade Thickness (in):
0.080 in
Blade Type:
Chop Saw
Collection:
Perrin & Rowe
Color Finish Name:
Polished Nickel
Material:
Diamond
Weight:
1 lb
Width:
4 in