Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to install and easy to use, it is merely the easiest way to bevel plastic pipe
- An inexpensive solution to beveling plastic pipe - in or out of the trench
- The beveller can be attached or removed without disturbing the blade
- Fits on a STIHL saw
- Designed for PVC and beveling applications on pressure rated 12 in - 16in diameter pipe
Documents
Specifications
- Application:
- PVC, Pipe
- Material:
- Aluminum Alloy
- Tool Type:
- Beveler Assembly
- Weight:
- 2 lb