This product requires certification to purchase.

3/4 x 48 in. Plywood

You last purchased this on
 
UFP Industries

3/4 x 48 in. Plywood

  • Fast #
  • Part #U1060
  • Item #7018017
  • Manufacturer Part #1060
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
UFP Industries

3/4 x 48 in. Plywood

  • Fast #
  • Part #U1060
  • Item #7018017
  • Manufacturer Part #1060
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FSC Certified:
No
Length:
8 ft
Material:
Wood
Proposition 65:
WARNING: Drilling, sawing, sanding, or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use of a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
Thickness:
0.75 in
Width:
4 ft