50 W Bulb GU10
50 W Bulb GU10
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Light Bulb Base Type:
- GU10
- Watts:
- 50 W