11 gallon 1 Drum
11 gallon 1 Drum
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low profile (5 3/4in height) spill deck for easy loading of chemical drums
- Contains 1 drum
- Modular system allows user to connect multiple units together
- Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175
Specifications
- Height:
- 5-3/4 in
- Length:
- 25-7/8 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Drum
- Width:
- 25-7/8 in