20 x 25 in. 1200 cfm Media Air Cleaner
20 x 25 in. 1200 cfm Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Air Cleaner Size:
- 20 in x 25 in
- CFM:
- 1200 ft3/min
- Depth:
- 16-7/16 in
- Height:
- 23-7/16 in
- Material:
- Steel
- Width:
- 25-5/8 in