*NLA *UNDERS *BASK LH 3-FLG 60X30
Underscore® *NLA *UNDERS *BASK LH 3-FLG 60X30
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Customize the heat with three adjustable settings
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Left-hand drain location
- Under-mount installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124.1.2
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.0, CSA B45.5
- Capacity:
- 59.8 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 60 in
- Material:
- Acrylic
- UL Listed:
- Yes
- Width:
- 30 in