*UNDERS *BASK RH 3-FLG 60X30
Underscore® *UNDERS *BASK RH 3-FLG 60X30
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
- Customize the heat with three adjustable settings
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Right-hand drain location
- Under-mount installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124.1.2
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.0, CSA B45.5
- Capacity:
- 59.8 gal
- Collection:
- Underscore®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Included:
- No
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 20-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- UL Listed:
- Yes
- Weight:
- 75 lb
- Width:
- 30 in
- cUPC Certified:
- Yes