This product requires certification to purchase.

*UNDERS *BASK RH 3-FLG 60X30

You last purchased this on
 

Underscore® *UNDERS *BASK RH 3-FLG 60X30

  • Fast #
  • Part #K1121-RW-95
  • Item #4812073
  • Manufacturer Part #1121-RW-95
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

Underscore® *UNDERS *BASK RH 3-FLG 60X30

  • Fast #
  • Part #K1121-RW-95
  • Item #4812073
  • Manufacturer Part #1121-RW-95
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Customize the heat with three adjustable settings
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Right-hand drain location
  • Under-mount installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124.1.2
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.0, CSA B45.5
Capacity:
59.8 gal
Collection:
Underscore®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
Height:
20-1/4 in
IAPMO Listed:
Yes
Installation Type:
Undermount
Length:
60 in
Material:
Acrylic
Number of Occupants:
1
UL Listed:
Yes
Weight:
75 lb
Width:
30 in
cUPC Certified:
Yes