77 Lumens AA Handheld Flashlight
77 Lumens AA Handheld Flashlight
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Yellow
- Diameter:
- 1-2/5 in
- Length:
- 6-7/10 in
- Light Bulb Type:
- LED
- Lumens:
- 77
- Material:
- Plastic
- UL Listed:
- Yes
- Weight:
- 6.20 oz