Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Beam pulses briefly to indicate low battery level
- Waterproof design for all weather use
- Large push button switch works with heavy gloves
- Rechargeable: full charge in less than 4 hours
- UK helmet mounting clips easily attach the light to any hard hat or fire helmet
Specifications
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- U12816
- Color Finish Name:
- Black
- Length:
- 4-3/5 in
- Light Bulb Type:
- LED
- Lumens:
- 90
- Material:
- Plastic, Rubber, Aluminum
- Material Type:
- ABS
- Power Source:
- Battery
- Weight:
- .23 lb
- Width:
- 1-2/5 in