18 in. Channel in Silver and Black
18 in. Channel in Silver and Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lightweight, stainless steel channel with notched system
- Securely holds squeegee rubber and channel preventing slipping side to side, wobbling or bending
- Fits ErgoTec, PRO Stainless Steel or Golden PRO Brass squeegee handles
- Includes Unger soft rubber blade
- Size: 18"
Specifications
- Color Finish Name:
- Silver, Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Stainless Steel, Rubber