18 in. Soft Replacement Blade in Black
18 in. Soft Replacement Blade in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement rubber for Ergo Tec® Complete squeegee
- Soft rubbers have a shore hardness 53 +/- 2
- Ideal for colder working conditions and conforms to slightly uneven surfaces
- Natural molded rubber provides a sharp, long-lasting edge
- Blades are coated with talcum to keep them fresh and ready to use
- Each blade is hand inspected to insure the highest quality
- Length: 18"
Specifications
- Color Finish Name:
- Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Rubber