42 in. Pin Paper Picker
42 in. Pin Paper Picker
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- People paper picker pin
- Long solid pin
- Easily remove litter such as paper, cans and plastic cups
- Reduces bending, no backaches
- Pole is lightweight and easy to use
- Hygienic waste disposal-no human contact required
- Effective waste removal using strong metal pin
- Item 159939 is replacement pin
Documents
Specifications
- Application:
- Debris
- Color Finish Name:
- Black
- Length:
- 42 in
- Material:
- Carbon Steel
- Tool Type:
- Paper Picker