48 in. Floor Scraper
48 in. Floor Scraper
Frequently Purchased Together
Product Details
Product Details
- Good for scraping gum, stickers, wax
- Lightweight with ergonomic grip and hang hole
- For light-duty jobs, with an aluminum handle and 4 in angled zinc alloy head
Documents
Specifications
- Application:
- Scraping
- Blade Width (in):
- 4 in
- Brand Model Compatibility:
- Unger RB10C
- Color Finish Name:
- Silver, Green
- Handle Material:
- Aluminum
- Height:
- 3/4 in
- Length:
- 4 ft
- Material:
- Aluminum, Zinc
- Number of Tools Included:
- 1
- Tool Type:
- Floor Scraper
- Width:
- 4 in