5 ft. x 6 in. Medium Duty Scraper
5 ft. x 6 in. Medium Duty Scraper
Package Quantity Info:
EA: 1 IP: 10 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Medium-duty scraper with 6" blade for industrial scraping, tape and heavy dirt, standard scraping in large areas, light concrete and grout build up
- Scraper heads are angled for better performance, greater control and strength
- Razor-sharp blade eliminates the need for strenuous scraping on all hard surface floors including vinyl and resilient tile, flat and smooth surfaces
- Blunt blade for delicate, uneven floors
- Lightweight, aluminum
- 60" long, 1" diameter handle with ergonomic grip and hanging hole
Specifications
- Application:
- Industrial
- Color Finish Name:
- Silver, Green
- Handle Material:
- Aluminum
- Length:
- 5 ft
- Material:
- Zinc Alloy
- Tool Type:
- Scraper
- Width:
- 6 in