ErgoTec®
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Unger Safety Scraper (1-1/2 inch) is a stainless steel hand-held scraper that features a unique locking system to eliminate blades from dangerously slipping out while working
- Uses standard #9 (1-1/2 in) razor blades
- Replacement blades: SRB10
Specifications
- Application:
- Janitorial, Safety
- Blade Length (in):
- 1-1/2 in
- Blade Material:
- Stainless Steel
- Blade Width (in):
- 1-1/2 in
- Brand Model Compatibility:
- SRB10, SRB30, SRB40
- Collection:
- ErgoTec®
- Color Finish Name:
- Silver
- Height:
- 2 in
- Length:
- 1-1/2 in
- Material:
- Rubber, Stainless Steel
- Tool Type:
- Scraper
- Width:
- 3 in